12 in. Replacement Squeegee with Soft Rubber Blade
12 in. Replacement Squeegee with Soft Rubber Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precisely sized
- Easy to install
- High-quality
Specifications
- Color Finish Name:
- Black
- Length:
- 12 in
- Material:
- Rubber
- Product Type:
- Replacement Blade