Erickson Drain Cleaner

25 ft. 1/4 in. Hand Tool Drain Cleaner

Part #EA254  |  Manufacturer Part #A-254

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Autofeed Cable: No

Cable Length ft : 25 ft

Diameter: 1/4 in

Fits Pipe Size: 1-1/2 in - 2 in

Length: 25 ft