1/2 - 3/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

You last purchased this on
 
nVent CADDY

Superfix 454 Series 1/2 - 3/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Superfix 454 Series 1/2 - 3/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

  • Fast #
  • Part #E454004
  • Item #3254407
  • Manufacturer Part #454004
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Comes with a welded 3/8” cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Clamp can be closed with one hand, without ever turning a screw
  • Compliant for sound insulation design according to DIN 4109
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Requires Certification

Specifications

Application:
Copper Tube, Non-Insulated Pipes, Steel Pipe
Coating:
Electrogalvanized
Collection:
Superfix 454 Series
Diameter - Outside:
9/10 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
IAPMO Listed -:
No
MSS:
MSS SP-58 Type 12
Material:
Rubber, Steel
Material Type:
EPDM, SBR
Product Type:
Pipe Clamp
Rod Size (in):
3/8 in
Temperature Range:
-58 to 230 Deg F
UL Listed:
No
Width:
29/32 in
Work Load Limit:
180 lb