DESCRIPTION

  • Compatible with retainer straps 300C and 035RS
  • Hardened steel setscrew with cup point for robust grip on tapered sections
  • Maximum bottom mount load is 760 lbs
  • Meets Federal Specification WW-H-171 (Type 23)
  • Structural attachment to top or bottom of metal beams, purlins, channel or angle iron

Erico 1/2 in. Junior Universal Beam Clamp

E300D0050

Coating:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Plain
Color Finish
Black
End Connection 1
Threaded
Height
1-13/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
Rod Size In
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS