DESCRIPTION

  • For individual fastening or for efficiently constructing pipe for tube routes
  • Half slot configuration
  • Used for heavy applications

Erico 1-5/8 x 2-7/16 in. Half Slot Strut Green

ED12HGN

Length:

SPECIFICATIONS

Color Finish
Green
FM Approved
Yes
Gauge
12
Height
2-7/16 in
Length
20 ft
Material
Steel
Strut Type
Half Slot Strut
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY