DESCRIPTION

  • For individual fastening or for efficiently constructing pipe for tube routes
  • Half slot configuration
  • Used for heavy applications

Erico 1-5/8 x 3-1/4 in. 12 ga Half Slot Strut Green

EE12HGN

Length:

SPECIFICATIONS

Color Finish
Green
FM Approved
Yes
Gauge
12
Height
3-1/4 in
Length
20 ft
Material
Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY