DESCRIPTION

  • Electro-zinc plated surface; welded 3/8-inch cap nut allows easy attachment to threaded rod
  • Equipped with an EPDM rubber sleeve to minimize noise
  • Pair with 5700-RM vanity
  • Sturdy wood frame with double-sided mirror
  • Used for suspension of stationary non-insulated pipe lines

Erico 1 in. IPS x CTS Superfix Pipe Clamp

E454005

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Coating
Electro-Galvanized
End Connection 1
IPS
Fits Pipe Size
3/4 in