DESCRIPTION

  • Adjustable design accommodates multiple flange thicknesses and I-Beam widths Handle flange thickness up to 3/4" and beam widths up to 14 1/2"
  • FM approved for design loads up to 3900 lbs in all directions
  • Meets NFP®-13 requirements for seismic sway bracing
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • UL listed load up to 3740 lbs in all directions

Erico 3/4 x 17 in. Wide Electro Galvanized

ECSBIB0145EG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3/4 in
Height
2-1/4 in
Material
Steel
UL Listed
Yes