DESCRIPTION

Erico 3/8 in. Square Channel Washer

EF140000EG

Inside Diameter:

SPECIFICATIONS

Inside Diameter
7/16 in
Length
1-5/8 in
Material
Steel
Thickness
3/8 in
Type
Square
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY