4 x 5/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger
Model 401 4 x 5/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Recommended for the suspension of stationary non-insulated pipe lines
- Maximum recommended load is 610 lbs
Specifications
- Adjustable:
- Yes
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized, Pre-Galvanized
- Collection:
- Model 401
- Diameter - Outside:
- 4-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-7/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69 Type 1
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 1130 lb