DESCRIPTION

  • Maximum recommended load up to 1500 lbs
  • Provide fixed height mounting platform 4 in or 6.4 in off roof surface and 10 in or 16 in usable strut length

Erico 4 in. Pyramid Strut Support

ERPS360400

Width:

SPECIFICATIONS

Coating
Galvanized
Height
4 in
Material
Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS