1-5/8 x 1-5/8 in. Steel Square Splice Plate
1-5/8 x 1-5/8 in. Steel Square Splice Plate
Frequently Purchased Together
Product Details
- Use to secure objects to nVent CADDY Eristrut channels
Specifications
- Application:
- Channels
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 7/16 in
- Diameter - Inside 2:
- 15/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- Material:
- Steel
- Product Type:
- Channel Washer
- Rod Size (in):
- 3/8 in
- Shape:
- Square
- Thickness:
- 1/4 in
- UL Listed:
- No
- Width:
- 1-5/8 in