DESCRIPTION

  • Limited lifetime warranty for manufacturing defects
  • NPT pipe welded to pipe saddle with a NPT pipe lock nut allowing for vertical adjustment in the pipe stanchion

Erico Adjustable Pipe Saddle Support

E722000PL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4 in
Height
10-5/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel