DESCRIPTION

  • Allows elevation change up to 17" from roof surface with 10" or 16" usable strut length
  • Exceptional bonding and sealing caulk for interior and exterior applications involving seams, joints, ductwork, flashing and any similar use
  • Hot-dipped galvanized finish provides corrosion protection
  • Resealable, paintable, flexible
  • Will not crack, chip or peel

Erico Adjustable Pyramid Equipment Support

ERPS360402

Height:

SPECIFICATIONS

Coating
Galvanized
Height
12 in
Length
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS