• Cart

DESCRIPTION

  • For suspension of stationary non-insulated copper tubing lines
  • Light duty for copper tubing
  • Meets Federal Specification WW-H-171 (Type 12)

Erico Copper Adjustable Long Drop Clevis Hanger

E4020CP

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Copper
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS