DESCRIPTION

  • 8 ft lengths compress to 28 inches, 25 ft lengths compress to 88 inches
  • Allows for piping runs close to ceiling or walls
  • Bolt and rivet are carbon steel
  • Conforms with Federal Specification WW-H-171 (Type 25)
  • Easy to install
  • Recommended for the suspension of stationary non-insulated copper tubing lines

Erico Cast Iron Split Hinged Extension Clamp

E4560CP

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Cast Iron