DESCRIPTION

  • Electro-zinc plated, black or copper-colored coating finishes and structural attachment to support hanger rod from a ceiling or wall
  • Good chemical resistance
  • Temperature range: -40?F to 200?F

Erico Copper Wall Plated Malleable Iron

E365M0037CP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Length
2 in
Material
Steel
Size
3/8 in
Width
1-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday