DESCRIPTION

  • ANSI B16.5; ANSI B16.10; ANSI B16.34
  • Flared edges and specially designed welding area help protect CPVC piping
  • Maximum recommended load is 250 lbs
  • Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
  • The first split ring hanger with a quick-closing system and third-party approvals for fire protection applications
  • The welded 3/8" or M10 nut allows easy attachment to threaded rod and helps ensure the same distance to the center of the pipe in pre-fab applications

Erico Electrogalvanized Non-Insulated Pipe Clamp

E4290EG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes