• Cart

DESCRIPTION

Erico CPVC Non-Insulated Pipe Clamp

E429EG

Fits Pipe Size:

SPECIFICATIONS

Coating
Electro Galvanized
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58
Material
Steel
Outside Diameter
21/25 in
Thickness
1/16 in
UL Listed
Yes
Width
1-3/16 in

Print

Starting at
Call for Pricing
  • QUANTITY