DESCRIPTION

  • 2 rails
  • Electro-zinc plated surface finish; EPDM rubber sleeve
  • Lamp 2×18 W
  • Switch/socket unit
  • Used for suspension of stationary non-insulated pipe lines
  • Welded 3/8-inch cap nut allows attachment to threaded rod; hinged design eliminates need to disassemble clamp prior to installation and allows installer to close pipe clamp with one hand without turning a screw

Erico CTS Superfix Riser Clamp Pipe

E454009

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday