Erico Electro-Zinc Wall Plated Malleable Iron E365M0037PL

DESCRIPTION

  • 1" FIP / copper sweat inlet adaptor
  • Cover tube and SIS wall flange
  • Follow fastener manufacturer’s recommended shear and pull-out strength when fastening to the structure
  • Not Field Adjustable 16 GPF only
  • Structural attachment to support hanger rod from a ceiling or a wall
  • Vacuum breaker
  • Vandal resistant cover screw

Erico Electro-Zinc Wall Plated Malleable Iron

E365M0037PL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Electroplated Zinc
Fitting Size 1
3/8 in
Length
2 in
Material
Cast Iron
Size
3/8 in
Width
1-9/10 in