DESCRIPTION

  • Mounting hole for 1/4-inch bolt, bright zinc finish, retained bolt and built-in nut

Erico Mount Pipe Clamp

ECD0B

Fits Pipe Size:

SPECIFICATIONS

Coating
Electro-Galvanized
Fits Pipe Size
1/2 in
Material
Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY