DESCRIPTION

  • C or Z Purlins or horizontal beam flanges with up to 1/4" flange thickness
  • Fast installation of threaded components (1/4", 3/8", M6, M8 and M10); no nuts required
  • Hardened cup point setscrew for secure grip
  • Maximum recommended load size is 200 lbs
  • Structural attachment to bottom of purlins and beams to support threaded rod

Erico Multi-Flag Swivel Rod Hanger with Jam Nuts for Fire Protection

EPHSW6FP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday