DESCRIPTION

  • Setscrew made of hardened steel
  • Structural attachment to bottom of purlins and beams to support threaded rod

Erico Multi-Flange Rod Hanger

EPH6FP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Coating
Electro-Galvanized
Fits Pipe Size
3/8 in
Material
Steel
Thickness
0.25 in
UL Listed
Yes