DESCRIPTION

  • 18-ga. steel drawers ride easily on ball-bearing glides.
  • Bolt cutter free housing protects padlock (not included).
  • Deep, recessed door grip channels eliminate exposed handles.
  • Equipped with two fixed and two swiveling heavy-duty casters and push/pull handle.
  • Extra heavy duty locking system to resist break-ins.
  • Fits pipe sizes ranging from 1/2" to 2"
  • For suspension of stationary flexible EPDM or Polypropylene plastic piping
  • Hinge pins in 14-ga. steel hinges can not be driven out.
  • Maximum recommended load size 175 lbs
  • Use hanger with V-trough (model VTR) for continuous support of flexible or hot piping services

Erico Plastic Pipe Plated Hanger

E1040EG

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1/2 in - 2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS