DESCRIPTION

  • 1/4 turn ceramic cartridge
  • ADA
  • Above deck adjustability and top-down tightening
  • Electro-zinc plated surface finish
  • Flow rate: 18 gpm @ 60 psi
  • Metal Lever handles
  • Mounts to 2 1/2" deck thickness
  • Used to attach loop hanger to threaded rod

Erico Plated Insert Nut

E100A0037EG

Inside Diameter:

SPECIFICATIONS

Color Finish
Zinc
Inside Diameter
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY