DESCRIPTION

Erico Plated Steel Side Beam Angle Clip

E3250050EG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Electro-Galvanized
Color Finish
Stainless Steel
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2 in
MSS Specifications
MSS SP-58
Material
Steel
Width
1-9/10 in