DESCRIPTION

  • Designed to simplify installations when supporting vertical steel pipe rises in close quarters
  • Meets Federal Specification WW-H-171 (Type 8)
  • Rubber coated handle protect hands from water temperatures to 150°F
  • Short ears, serrated flange-head bolts eliminate need for wrenches on the bolt and nut
  • Slotted holes to allow easy installation without requiring hardware removal

Erico Riser Clamp in Electrogalvanized

E5120EG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday