DESCRIPTION

  • 1/2" universal inlets/outlets with stops
  • ADA
  • Lever handle
  • Medium flow thermostatic flows up to 9 gpm
  • Multi-function showerhead
  • Separate temperature and volume control
  • Steel hexagonal nut

Erico Steel Hex Nut

E0100062PL

Inside Diameter:

SPECIFICATIONS

Color Finish
Plain
Inside Diameter
5/8 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY