Erico Steel Medium Split Pipe Clamp Black E4500PL

DESCRIPTION

  • 3/8" compression fittings
  • 59" long hose
  • 7 1/4" from deck to aerator
  • Conforms with Federal Specification WW-H-171 (Type 4)
  • Finished hot/cold indicator
  • Industrial pipe hanger for hot or cold service where no insulation is required
  • Lever handle
  • MagnaTite™ docking
  • Normally used in conjunction with a #40 Eye Rod or a #35 Forged Steel Eye Nut
  • Standard Duty

Erico Steel Medium Split Pipe Clamp Black

E4500PL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3 in
Length
7-1/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday