DESCRIPTION

Erico Surge Restraint Clip

ESR6

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
2 in
Fitting Sizes
1/2 in x 2 in
Material
Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY