Erico Universal Side Beam Attachment E3260037PL

DESCRIPTION

  • Conforms with Federal Specification WW-H-171 (Type 35)
  • Structural attachment fastened to the wall or the side of a joist to support hanger rod, where either 3/8 in or 1/2 in fasteners can be used to reduce inventories

Erico Universal Side Beam Attachment

E3260037PL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/8 in
IsAcceptableImage
Length
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
Size
3/8 in
Width
1-9/10 in