DESCRIPTION

  • Meets Federal Specification WW-H-171 (Type 23)
  • Set screw made of hardened steel
  • Set screw must be tightened and torqued onto the sloped side of the I-beam
  • Structural attachment to lower flange of metal beams or purlins with 45° flanges up to 2" long and 90° flanges up to 1 1/2" high

Erico Wide Flange Purlin Clamp

E3150037PL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Cast Iron
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday