Erie Manufacturing

1 in. Sweat PopTop Zone Valve with Terminal Block and End Switch

Part #EVT2417G13A01A  |  Manufacturer Part #VT2417G13A01A

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Sweat

Maximum Pressure: 17 psi

Valve Size: 1 in

Volts: 24V