DESCRIPTION

Erosion Tech 8 ft. Double Sided Straw Blanket

EMT9

Length:

SPECIFICATIONS

ASTM Specifications
ASTM 6525, ASTM 6818, ASTM D-1117, ASTM D-6475, ASTM D-6567
Length
112-1/2 ft
Material
Straw
Width
8 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS