DESCRIPTION

Erosion Tech 8 ft. Single Sided Straw Blanket

EMT4

Length:

SPECIFICATIONS

ASTM Specifications
ASTM 6525, ASTM 6818, ASTM D-1117, ASTM D-6475, ASTM D-6567
Length
112-1/2 ft
Material
Straw
Width
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS