8 x 112-1/2 ft. Single Sided Straw Blanket
8 x 112-1/2 ft. Single Sided Straw Blanket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-6818, ASTM D-6567, ASTM D-6475, ASTM D-6525, ASTM D-1117
- Length:
- 112-1/2 ft
- Material:
- Straw
- Product Type:
- Blanket
- Width:
- 8 ft