1 gal Liquid Dish Soap (Case of 4)

Part #C04915  |  Item #7484906  |  Manufacturer Part #04915

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rich, thick formula removes dried-on, cooked-on food
  • Cuts through stubborn grease
  • Applicable material: Ceramic, Glass, metal, Plastic
  • Scent: Original
  • Color: Green

Specifications

Application: [Dishwashers, Pots, Fan, Grease, Food]

Color Finish: Green

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 1 gal