22 oz. Oil Soap Spray Formula (Case of 9)

Part #C01031  |  Item #7483597  |  Manufacturer Part #01031

Size:

22 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient all-purpose formula is easy to use; simply spray and wipe.
  • No rinsing needed
  • Ideal for cleaning finished wood surfaces and other hard surfaces
  • Works well on dirt and grime
  • Non-toxic
  • Made from a pure vegetable base
  • Scent: Citrus
  • Color: Orange
  • Volume: 22 oz

Documents

Specifications

Application: [Floor, Furniture, Wood]

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 9

Product Type: Citrus

SCAQMD Compliant: No

Size: 22 oz