3-2/3 x 6-2/25 in. Medium Cellulose Sponge in Beige

You last purchased this on
 
Boardwalk®

3-2/3 x 6-2/25 in. Medium Cellulose Sponge in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

3-2/3 x 6-2/25 in. Medium Cellulose Sponge in Beige

  • Fast #
  • Part #BWKCS2
  • Item #7466028
  • Manufacturer Part #C31BWK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stronger, less likely to fall apart while in use
  • More absorbent than polyurethane sponges
  • Requires Certification

Specifications

Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-11/20 in
Length:
6-2/25 in
Material:
Cellulose
Product Type:
Sponge
Thickness:
11/20 in
Width:
3-2/3 in