Essendant
32 oz. Lime Scale Remover
Part #SUN50032 | Item #7482920 | Manufacturer Part #SMP50032
Call for Pricing
per CASE
Size:
32 ozProduct Details
- Utilizes a buffered acid commonly used in the cosmetic industry
- Strong enough to dissolve soap scum, hard water stains and mineral deposits
- Mild enough for delicate surfaces that harsher cleaners can not be safely used on
- Safe for porcelain sinks or tubs, stainless steel and will not harm drains or pipes, including PVC
Documents
Specifications
Application: [Glass, Sinks, Toilet, Tile]
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Wintergreen
SCAQMD Compliant: No
Size: 32 oz
Weight: 29.4