Essendant
50 oz. Laundry Detergent
Part #REC77940 | Item #7485221 | Manufacturer Part #62338-77940
Size:
50 ozProduct Details
- Keeps clothes looking like new
- Use in washer like regular detergent
- Won't cause shape loss or color fading
- Dirt types: Food stains, grass stains, grease, oil-based soils, organic matter and water-based soil
- Volume: 50 fluid ounce
Documents
Specifications
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 50 oz