Essendant
7 oz. Light Fresh Fragrance Arm and Hammer Baking Soda Air Freshener (Case of 12)
Part #C3320094170 | Item #7481410 | Manufacturer Part #33200-94170
Call for Pricing
per CASE
Size:
7 ozProduct Details
- Deodorizing air freshener
- Volume: 7 ounce
Specifications
Green Seal Certified: No
Package Quantity: Case of 12
Product Type: Light Fresh
SCAQMD Compliant: No
Size: 7 oz