Essendant
Ajax® 21 oz. Oxygen Bleach Cleanser
Part #COLPC14278 | Item #7482098 | Manufacturer Part #CPC14278CT
$1.94
per CAN
Size:
21 ozProduct Details
- Non-chlorinated, economical cleanser for durable surfaces
- Use for general soils where chlorine or ammonia odors are undesirable
- Heavy duty formula
- USDA: A6
- Kosher
Documents
Specifications
Application: Surface Cleaning
Collection: Ajax®
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 21 oz
Weight: 1.5