Ajax® 28 oz. Dishwashing Liquid (Case of 9)

Part #C44678CT  |  Item #7465546  |  Manufacturer Part #44678

Size:

28 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [General Hand Washing, Ceramic, Glass, Metal]

Collection: Ajax®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 9

Product Type: Orange

SCAQMD Compliant: No

Size: 28 oz