24OZ COTTON DECK MOP W/54" HANDLE 6
Boardwalk® 24OZ COTTON DECK MOP W/54" HANDLE 6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Boardwalk®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Material:
- Cotton
- Package Quantity:
- Case of 6
- Product Type:
- Mop, Handle
- Size:
- 24 oz
- Weight:
- 13.978 lb