Germicidal Wipes (Count of 150)
Germicidal Wipes (Count of 150)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Disinfectant: EPA registered to kill more than 70 pathogens; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard non-porous surfaces
- Deodorizer: Germicidal bleach eliminates odor causing bacteria and helps remove mold and mildew as it disinfects; kills 99.9% of bacteria and viruses including Norovirus, E. coli and Salmonella
- Bleach: Clorox ® Germicidal bleach can be used for disinfecting, sanitizing, deodorizing, and removes mold and mildew on hard non-porous surfaces
- Great for commercial use: Ideal for use in healthcare environments, long term care facilities, offices, schools and other commercial locations
- Laundry stain remover: Clorox ® Germicidal bleach fights tough stains including grass, juice, dirt and blood on white clothes and can be used in standard and high efficiency washing machines
Specifications
- Application:
- Ceramic, Glass, Plastic, Stainless Steel
- Capacity:
- 121 oz
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Package Quantity:
- Count of 150
- Product Type:
- Germicidal Wipes
- Size:
- 150 ct
- Width:
- 6 in