Bath Tissue Dispenser in Black
Duett Bath Tissue Dispenser in Black
Frequently Purchased Together
Product Details
- Black pearl
Specifications
- Collection:
- Duett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 123-2/5 in
- Length:
- 71-1/5 in
- Material:
- Plastic
- Product Type:
- Dispenser
- Width:
- 7 in