Expo® 5 in. Marker in Green (Pack of 12)

Part #SAN80004  |  Item #7562201  |  Manufacturer Part #80004

Call for Pricing per PACK

Color/Finish: Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM D-4236

Collection: Expo®

Color Finish: Green

Length: 5 in

Maximum Temperature: 174.2

Package Quantity: Pack of 12

Product Type: Marker