5-3/8 in. Hand Wipes
Sani-Hands II 5-3/8 in. Hand Wipes
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with 100% compostable fibers
- Meets the Food Code's Hand Sanitization Requirements
- Contains Tencel® which is known for its environmentally friendly biodegradable fabric from wood pulp cellulose
- Color: White, Cloth-Like Material
- Portable and convenient as they can be used anywhere when soap and water are not available
- Wipe Size: 6 x 5"
- Wipes are gentle on hands and contain a moisturizer to help prevent skin from drying out
- Contains 65.9% SD Alcohol (by vol.)
Specifications
- Application:
- Skin Cleaner
- Collection:
- Sani-Hands II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5-1/2 in
- Package Quantity:
- 300 Wipes per Canister, 6 Canisters per Carton
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 5-1/2 in x 7-1/2 in
- Width:
- 7-1/2 in